Shop All Identification Labels
Nmc
Dangerous Label, Pk25
Mfr # DL160AP
Zoro # G9435872
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL160AP
- Zoro # G9435872
- UPC # 888975664300
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | White on Red |
Legend/Background Color | White |
Item | Dangerous Label,PK25 |
Description
Dangerous Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- CONDOR Absorbent Sock, Gray, 30 gal., PK12 (35ZR46)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Adhesive Backed Vinyl (DL145BP25)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- Nmc Identification Labels