Shop All Identification Labels
Nmc
Dangerous Label
Mfr # DL160ALV
Zoro # G9435857
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL160ALV
- Zoro # G9435857
- UPC # 88748110221
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | White on Red |
Legend/Background Color | White |
Item | Dangerous Label |
Description
Dangerous Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Cape Sleeve, Split Leather, 2XL (7000/2XL)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Symbol Space Protected By Foam Imo Label, IMO112P (IMO112P)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NEVS Important- Finish all medication 3/8" x 1-1/2" (PAUXW-0028)
- Nmc Identification Labels