Shop All Identification Labels
Nmc
Dangerous For Environment Ghs Label, Width: 4"
Mfr # GHS2074ALV2
Zoro # G9435811
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2074ALV2
- Zoro # G9435811
- UPC # 00887481234090
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Dangerous For Environment Ghs Label |
Description
Dangerous For Environment Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Chemical Id Label, Header: Danger (CI10R)
- NMC Combustible 3 Dot Placard Label, Pk25 (DL9AP)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP6 (3VCP6)
- Nmc Identification Labels