Shop All Identification Labels
Nmc
Dangerous For Environment Ghs Label, Pk5, Width: 4"
Mfr # GHS407AP
Zoro # G9435820
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS407AP
- Zoro # G9435820
- UPC # 88748105219
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Dangerous For Environment Ghs Label,PK5 |
Description
Dangerous For Environment Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, XL, 1 PR (IMPC5-88-011)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- KLEENGUARD V90 Series Face Shield, Blue Frame, Clear Lens (18629)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NMC Four Digit 1993 Placard, Pk25 (DL400P25)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- LABELMASTER Lithium Battery Handling Mark, PK500 (LB735)
- Nmc Identification Labels