Shop All Identification Labels
Nmc
Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl
Mfr # GHS207AP
Zoro # G9435802
product price: $2.89
/pk 5, $0.58/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS207AP
- Zoro # G9435802
- UPC # 88748105210
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Dangerous For Environment Ghs Label,PK5 |
Description
Dangerous For Environment Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- BAUSCH + LOMB Pre-Moistened Lens Cleaning Tissues, Sight Savers, Anti-Static, Individually Wrapped, Pack 100 (BAL8574GM)
- 3M Pipe Collar, 2 In., For Plastic Pipe (ULTRA-PPD-2)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- Nmc Identification Labels