Shop All Identification Labels
Nmc
Dangerous For Environment Ghs Label, Material: Pressure Sensitive Vinyl .002
Mfr # GHS2072ALV2
Zoro # G9435708
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS2072ALV2
- Zoro # G9435708
- UPC # 00888975598650
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Dangerous For Environment Ghs Label |
Description
Dangerous For Environment Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT AMP Insole, 2LM (GB00110)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- 3M DBI-SALA Rescue Ladder, Polyester, Mounting Plate (8516294)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- Nmc Identification Labels