Shop All Identification Labels
Nmc
Dangerous For Environment Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2074AL2
Zoro # G9435732
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GHS2074AL2
- Zoro # G9435732
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Dangerous For Environment Ghs Label |
Description
Dangerous For Environment Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black/White, Labels/Roll: 220 (M-11-499)
- MOLDEX Moldex Organic Vapor/ Acid Gas Cartridges (Pair) (7300)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Department Of The Air Force Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH151R)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL42BUV)
- NMC Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1309)
- Nmc Identification Labels