Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL17UV50
Zoro # G9435778
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17UV50
- Zoro # G9435778
- UPC # 88748112634
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK50 |
Description
Dangerous Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- SIGNMISSION OSHA Danger Sign, 10" Height, 14" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-1014-L-2394)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Nfpa Label Symbol 4", Pk5, Language: English (DCL134)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- Nmc Identification Labels