Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL17PR50
Zoro # G9435601
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17PR50
- Zoro # G9435601
- UPC # 88748112624
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK50 |
Description
Dangerous Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- JWM U.S. Air Force Logo Baseball Cap Royal Blue One Size Fits All (07022)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- NMC Graphic No Portable Transmitters Iso Label, Pk5 (ISO427AP)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Unrippable Vinyl (DL12BUV)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4" (ISL3411)
- Nmc Safety Labels