Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL17P50
Zoro # G9435647
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL17P50
- Zoro # G9435647
- UPC # 88748112619
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK50 |
Description
Dangerous Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Solo Safety Glasses, OTG, Anti-Scratch, Universal, Clear Frame, Clear Lens (S510S)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ZORO SELECT BARRICADE TYPE I INSIDEWALK CLOSEDIN (13-01-010SC)
- CONDOR Gloves, Hi-Vis Lime, XL, Wtrpf Thermal, PR (48WU27)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL144BPR10)
- NEVS Label, Biohazard Hazard Identity 1/2" x 1-1/2" (LBH-21)
- Nmc Identification Labels