Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL17UV25
Zoro # G9435741
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL17UV25
- Zoro # G9435741
- UPC # 88748112633
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK25 |
Description
Dangerous Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, XL, Long Sleeve, White (F531572100XL)
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL16P50)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC NMC, Flammable GHS Label, Vinyl, 2" x 2", 5/PACK (GHS200AP)
- NMC Write-On Nfpa Labels, Material: Pressure Sensitive Paper (HMS12L)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- Nmc Safety Labels