Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL17PR25
Zoro # G9435662
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL17PR25
- Zoro # G9435662
- UPC # 88748112623
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK25 |
Description
Dangerous Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- 3M N95 Disposable Respirator, 8212, Filter Class/N95 (51138-54141)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2404-XL)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Dot Placard Sign, 1267 3, Material: Unrippable Vinyl (DL139BUV)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- Nmc Safety Labels