Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL17P25
Zoro # G9435513
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17P25
- Zoro # G9435513
- UPC # 88748112618
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK25 |
Description
Dangerous Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/8" Shank L, Steel (08361)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-550)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- Nmc Identification Labels