Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL17UV100
Zoro # G9435699
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL17UV100
- Zoro # G9435699
- UPC # 88748112632
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK100 |
Description
Dangerous Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 Palm, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN-F)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Symbol Foam Nozzle Imo Label, IMO152P (IMO152P)
- NMC Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002 (DL21ALV)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Right-To-Know Target Organ Label, Pk5 (HMC21AP)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- Nmc Safety Labels