Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL17PR100
Zoro # G9435671
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17PR100
- Zoro # G9435671
- UPC # 88748112622
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK100 |
Description
Dangerous Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKC5KV-05-XL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Paper (DL126AL)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Adhesive Backed Vinyl (DL94P)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- Nmc Identification Labels