Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL17UV10
Zoro # G9435723
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17UV10
- Zoro # G9435723
- UPC # 88748112631
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK10 |
Description
Dangerous Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CH120S)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- GEORGIA BOOT Size 13 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 10M (G8040)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- NMC Danger Contaminated With Lead Warning Label, Material: Pressure Sensitive Paper (PRD750)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Marine Pollutant Placard, Pk100, Material: Adhesive Backed Vinyl (DL77P100)
- NMC Department Of The Army Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH152R)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- Nmc Safety Labels