Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL17PR10
Zoro # G9435610
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17PR10
- Zoro # G9435610
- UPC # 88748112621
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign,PK10 |
Description
Dangerous Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Flame Resistant Coverall, Navy Blue, Nomex(R), L (CNBTNV LN 44)
- PIONEER Polyester Mesh Vest, Green, Large (V1025060U-L)
- 3M N95 Disposable Respirator, Cool Flow Valve, Molded, Dual Headstrap, Welding Respirator, Pack of 10 (8515)
- GENUINE GRIP Size 9 Unisex 6 in Work Boot Steel Work Boot, Black (7800-9W)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH168R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Danger 220 Volts Label, Pk5, D100AP (D100AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Radioactive Iii Label (DL27ALV)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- Nmc Safety Labels