Shop All Identification Labels
Nmc
Dangerous Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL17UV
Zoro # G9435680
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519
- Subject Matter Danger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL17UV
- Zoro # G9435680
- UPC # 88748112630
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519 |
Subject Matter | Danger |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Dangerous |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Dangerous Dot Placard Sign |
Description
Dangerous Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- GUARDIAN EQUIPMENT Privacy Curtain, White (AP250-065)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BPR (DL151BPR)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- Nmc Identification Labels