Shop All Safety Tags & Identification
Nmc
Dangerous Dot Placard Sign
Mfr # DL17TB
Zoro # G9435653
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Dangerous
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL17TB
- Zoro # G9435653
- UPC # 88748112625
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Dangerous Dot Placard Sign |
Legend | Dangerous |
Material | Card Stock |
Standards | DOT 49 CFR 172.519 |
Language | English |
Tag Color | Red and Black on White |
Format | Message Only |
Type | Placard |
Description
Dangerous Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 30" X 60 Tire Link Mat Tire Link Mat (108H3060)
- RUBBER-CAL "Door Scraper" Commerical Entrance Mat - 5/8 in x 32 in x 39 in - Black Non-Slip Borders (03-189)
- CORDOVA MACHINIST Cut Level A4 Gray Polyurethane Coated Gloves (3734PUM)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- NMC Danger Do Not Start Men Working On Machinery Tag, Pk25 (RPT6A)
- NMC Dot Placard Sign, 1255 3 (DL137BTB)
- NMC Four Digit 2734 Placard (DL176TB)
- NMC Large Format Danger High Voltage Overhead Sign (D553RC)
- NMC Explosives 1.1L 1 Dot Placard Sign, Pk10 (DL89TB10)
- NMC Lock-Out Tag-Out Center (LOTO4)
- NMC Danger Do Not Operate Tag, Pk10 (LOTAG40)
- Nmc Safety Tags & Identification