Shop All Security & Access Signs
Nmc
Danger Stay Clear Sign, D105P
Mfr # D105P
Zoro # G9433483
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend STAY CLEAR
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D105P
- Zoro # G9433483
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Stay Clear Sign |
Header | DANGER |
Legend | STAY CLEAR |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Stay Clear Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3760)
- JJ KELLER Toxic Placard, Polystyrene, 10-3/4 in. H (13737)
- NMC Danger Stay Clear Sign, D105R (D105R)
- NMC Danger Stay Clear Sign, D105RB (D105RB)
- NMC Caution Keep Closed Sign, C81AB (C81AB)
- NMC Danger No Admittance Without Authorization Sign, DGA51PB (DGA51PB)
- NMC Danger Authorized Personnel Only Sign, D9PB (D9PB)
- NMC Do Not Enter Sign, TM132J24 (TM132J24)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0252-RD_7x5 (LCU3-0252-RD_7x5)
- Nmc Security & Access Signs