Shop All Film Tape
Nmc
Danger Restricted Area Authorized Pers
Mfr # PT55
Zoro # G6023751
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3 in
- Tape Length 1000 ft
- Tape Color Red
- Legend DANGER RESTRICTED AREA AUTHORIZED PERSONNEL ONLY
- Application Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3 in |
Tape Length | 1000 ft |
Details
Item | Danger Restricted Area Authorized Pers |
Tape Color | Red |
Legend | DANGER RESTRICTED AREA AUTHORIZED PERSONNEL ONLY |
Application | Outdoor |
Description
Danger Restricted Area Authorized Pers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- WEST SYSTEM Six10 Extra Strength Thickened Epoxy Adhesive 6.42 oz (610)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, White (510)
- NMC Glo Brite 7550 Rigid Strip 1x48 W/Tape (50R-1X48-32)
- NMC Red And White 2x18 Yds (T20318)
- NMC Tape, Barricade, Danger, 3 Mil 3"x1000ft (PT16)
- NMC Crystalline Silica (PT70-2ML)
- NMC Tape, Hazard, Blue, 2"x36 Yd (T210)
- NMC Fluorescent Barrier Tape (FBT1)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- Nmc Film Tape