Nmc

Danger /Peligro


product price: $17.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tape Width 3 in
  • Tape Length 1000 ft
  • Legend DANGER PELIGRO
  • Application Outdoor
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nmc
  • MFR # PT54-2ML
  • Zoro # G6022780
  • Country of Origin United States
  • Category Film Tape

Dimensions

Tape Width 3 in
Tape Length 1000 ft

Details

Item Danger /Peligro
Tape Color Yellow
Legend DANGER PELIGRO
Application Outdoor

Description

Danger /Peligro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.