Shop All Electrical Hazard Signs
Nmc
Danger Overhead Power Lines Sign - Bilingual, ESD468PB
Mfr # ESD468PB
Zoro # G9431550
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend OVERHEAD POWER LINES
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ESD468PB
- Zoro # G9431550
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Overhead Power Lines Sign - Bilin |
Header | DANGER |
Legend | OVERHEAD POWER LINES |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Overhead Power Lines Sign - Bilin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTCHLITE 0 Reflective Safety Tape, 36 in L, 2 in W, Silver (3456)
- ERB SAFETY Safety Glasses, Black Frame, Slvr Mirror, Silver Mirror Scratch-Resistant (17922)
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- BRADY Lockout Padlock, Nylon, Grn, 1-13/16" H, PK6 (NYL-GRN-38ST-KD6PK)
- NMC Danger Overhead Power Lines Sign, D667AB (D667AB)
- NMC Attach Grounding Wire Clips Sign, C415PB (C415PB)
- NMC Danger Overhead Power Lines, DGA89A (DGA89A)
- NMC Danger Hand Hazard Turn Off Power Sign, D283R (D283R)
- NMC Danger Electrical Equipment Sign, D433R (D433R)
- NMC Danger Two Way Feed Sign, D322PB (D322PB)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472P15 (472P15)
- Nmc Electrical Hazard Signs