Shop All Safety Tags & Identification
Nmc
Danger Out Of Order Ez Pull Tag
Mfr # TAR148
Zoro # G9431097
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Out Of Order
- Material Polyolefin
- Width 3 in
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Legend Color Black; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR148
- Zoro # G9431097
- UPC # 88748111589
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Danger Out Of Order Ez Pull Tag |
Legend | Danger Out Of Order |
Material | Polyolefin |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Legend Color | Black; White |
Background Color | White |
Language | English |
Features | Octagonal Shape; Scuff-Resistant |
Description
Danger Out Of Order Ez Pull Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- NMC Organic Peroxide Blank 5.2 Red/Yellow, Pk50 (DL18BTB50)
- NMC Danger High Voltage Sign (D444A)
- NMC Dot Placard Sign, 1.4 Explosives B1, Pk10 (DL44TB10)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, TAG BOARD (DL136BTB)
- NMC Out Of Service Ez Pull Tag (TAR714)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26ST)
- NMC Four Digit 1993 Placard, Pk50 (DL400TB50)
- Nmc Safety Tags & Identification