Shop All Facility Signs
Nmc
Danger Non-Potable Water Sign - Bilingual, DBA5R
Mfr # DBA5R
Zoro # G9430832
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend NON-POTABLE WATER DO NOT DRINK
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Size 10 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DBA5R
- Zoro # G9430832
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 18 in |
Details
Item | Danger Non-Potable Water Sign - Bilingua |
Header | DANGER |
Legend | NON-POTABLE WATER DO NOT DRINK |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Mounting | Yes |
Description
Danger Non-Potable Water Sign - Bilingua
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26125)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CERG)
- NMC Danger Men Working Below Sign, D71RB (D71RB)
- NMC Lane Ends Merge Right Sign, TM261K (TM261K)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223AD (N223AD)
- NMC Large Format Notice All Visitors Must Check In At Project Office Sign, N223RC (N223RC)
- NMC Stairs-Left Arrow- Man Graphic, 7 X 10, GL61R (GL61R)
- NMC All Drivers Must Chock Wheels And Turn Off Engine Sign, M372AB (M372AB)
- VISUAL WORKPLACE PVC-Board, Lt Grey, 24"x48 (15-1924-2448-606)
- Nmc Signs