Shop All No Smoking Signs
Nmc
Danger No Smoking Flammable Liquids Sign, D588PB
Mfr # D588PB
Zoro # G9429362
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend NO SMOKING FLAMMABLE LIQUIDS
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D588PB
- Zoro # G9429362
- UPC # 887481034287
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger No Smoking Flammable Liquids Sign |
Header | DANGER |
Legend | NO SMOKING FLAMMABLE LIQUIDS |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger No Smoking Flammable Liquids Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (4060-M (8))
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Spill Response Equipment, Landscape (OS-EM-D-1014-L-10358)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- NMC Danger No Smoking Sign - Bilingual, ESD79RB (ESD79RB)
- NMC Danger No Smoking On These Premises Sign, D308PB (D308PB)
- NMC Danger No Smoking Matches Or Open Flames Sign, D217P (D217P)
- NMC No Smoking (Bilingual), Pk5, ESD79AP (ESD79AP)
- NMC Danger Diesel No Smoking Sign, D18EB (D18EB)
- NMC Danger No Smoking Turn Off Engine Sign, D396RB (D396RB)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-2007-NP_5x7 (LCU1-2007-NP_5x7)
- Nmc Signs