Shop All Identification Labels
Nmc
Danger Microbial Hazard Spanish Paper Hazard Sign, Pk100
Mfr # D995
Zoro # G9428848
product price: $38.29
/pk 100, $0.38/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Paper
- Legend DANGER MICROBIAL (SPANISH 17X11)
- Features Poor Chemical Resistance
- Operating Temp. Range Up to 120°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D995
- Zoro # G9428848
- UPC # 888975577303
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 17 in x 11 in |
Details
Header | DANGER |
Material | Paper |
Legend | DANGER MICROBIAL (SPANISH 17X11) |
Item | Label,Danger Microbial Hazard Span,PK100 |
Features | Poor Chemical Resistance |
Operating Temp. Range | Up to 120°F |
Indoor/Outdoor Usage | Indoor |
Description
Label,Danger Microbial Hazard Span,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-MXM-INTRO-AM)
- MOLDEX Moldex™ 9000 Full Face Respirator, L (9003)
- NMC Poison 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL8P)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- Nmc Identification Labels