Shop All Safety Tags & Identification
Nmc
Danger Locked To Protect Workmen Repairing Machinery Tag, Pk25
Mfr # RPT79ST
Zoro # G9427892
product price: $17.29
/pk 25, $0.69/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger, Locked To Protect Workmen Repairing Machinery
- Material Synthetic Paper
- Height 6 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # RPT79ST
- Zoro # G9427892
- UPC # 888975640724
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 in |
Width | 3 in |
Details
Item | Sign,Dangr Lckd To Prtct Wrkmn Repr,PK25 |
Legend | Danger, Locked To Protect Workmen Repairing Machinery |
Material | Synthetic Paper |
Description
Sign,Dangr Lckd To Prtct Wrkmn Repr,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Glasses Required Area Bilingual, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1560)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- NMC Marine Pollutant Placard, Pk10 (DL77TB10)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BTB25)
- NMC Caution Bilingual Tag, Pk25 (RPT97G)
- NMC Danger High Voltage Sign (DGA10R)
- NMC Inspection Record Tag (TAR708)
- NMC Danger High Voltage Sign (D49AB)
- NMC Danger Do Not Use This Forklift Requires Repair Tag, Pk25 (RPT138)
- Nmc Lockout Tagout