Shop All Electrical Hazard Signs
Nmc
Danger Lock Out Electrical Switches Sign - Bilingual, ESD679PB
Mfr # ESD679PB
Zoro # G9427673
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend LOCK OUT ELECTRICAL SWITCHES BEFORE
- Width 10 in
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ESD679PB
- Zoro # G9427673
- UPC # 887481048321
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Danger Lock Out Electrical Switches Sign |
Header | DANGER |
Legend | LOCK OUT ELECTRICAL SWITCHES BEFORE |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Lock Out Electrical Switches Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, X-Large (MGTS-BL03-011)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- NMC Danger Lock Out Electrical Switches Sign - Bilingual, ESD679RB (ESD679RB)
- NMC Caution Battery Charging Station Sign, C386A (C386A)
- NMC Danger Do Not Watch The Arc Sign, DGA12RB (DGA12RB)
- NMC Static Sensitive Devices Do.. Sign, C612RB (C612RB)
- NMC Prevent Static Spark Discharge Use Groun Sign, D311P (D311P)
- NMC Danger Two Way Feed Sign, D322PB (D322PB)
- NMC Danger Do Not Watch The Arc Sign, D432PB (D432PB)
- Nmc Electrical Hazard Signs