Shop All Electrical Hazard Signs
Nmc
Danger Live Wire Overhead Sign, D579PB
Mfr # D579PB
Zoro # G9427533
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend LIVE WIRE OVERHEAD
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D579PB
- Zoro # G9427533
- UPC # 887481034027
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Live Wire Overhead Sign |
Header | DANGER |
Legend | LIVE WIRE OVERHEAD |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Live Wire Overhead Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSCWL)
- UVETO Kalahari Hat, Micro-Mesh, Camel (AU KHMCM)
- NMC Static Sensitive Devices Do.. Sign, C612PB (C612PB)
- NMC Caution Electrical Hazard Sign, C115PB (C115PB)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225PC (ESD225PC)
- NMC Danger Electrical Hazard Sign, DGA8P (DGA8P)
- NMC Danger Electrical Hazard Sign, D225P (D225P)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA17AP (WGA17AP)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-208 Volts, Portrait (OS-DS-D-35-V-1004)
- Nmc Signs