Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Lead Work Area Sign, D26A
Mfr # D26A
Zoro # G9427247
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger Lead Work Area May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D26A
- Zoro # G9427247
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Lead Work Area Sign |
Legend | Danger Lead Work Area May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area |
Sign Material | Aluminum |
Description
Danger Lead Work Area Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Medium Coyote Anti-Vibration Gloves (MG-F72-009)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 26 dB, VeriShield (1035193-VS)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILP7C/10)
- NMC Eye Wash Fountain Sign, SA115P (SA115P)
- NMC Safety First Safety Shower And Eye Wash Station Sign, SF175AB (SF175AB)
- NMC Do Not Dump Chemicals Solv.. Sign, W416RB (W416RB)
- NMC Caution Pesticide Storage Area Sign, C350P (C350P)
- NMC Eye Wash Station Sign, M441P (M441P)
- NMC Danger Hazardous Waste Storage Area Sign, D442P (D442P)
- NMC Ethylene Oxide May Cause Cancer Sign - Spanish, SPD33P (SPD33P)
- Nmc Signs