Shop All Identification Labels
Nmc
Danger Lead Containing Hazardous Waste Hazard Warning Label
Mfr # PRD75
Zoro # G9427183
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Pressure Sensitive Paper
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # PRD75
- Zoro # G9427183
- UPC # 88748107886
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Header | Danger |
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Header Background Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Lead Containing Hazardous Waste - Avoid Creating Dust - RQ Hazardous Substance Solid, N.O.S. (Paint Residue-Lead)... |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Sign,Danger Lead Contning Hazardous Wste |
Description
Sign,Danger Lead Contning Hazardous Wste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SR140AF)
- MCR SAFETY Mechanics Gloves, M, Black, Fabric (MB100M)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, OV, AG, P100, Magenta/Yellow, 2 Pack (7583P100L)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Header: Danger/Peligro (ESD24PB)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Dot Placard Sign, Misc Goods, Class 9, DL50AL (DL50AL)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL133UV)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- Nmc Safety Labels