Shop All Identification Labels
Nmc
Danger Laser Beam Label, Pk5
Mfr # D639AP
Zoro # G9427000
product price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Legend LASER BEAM (GRAPHIC)
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D639AP
- Zoro # G9427000
- UPC # 887481035956
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | DANGER |
Material | Pressure Sensitive Vinyl |
Legend | LASER BEAM (GRAPHIC) |
Item | Danger Laser Beam Label,PK5 |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Danger Laser Beam Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (91224)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- NMC Danger H2S May Be Present Label, Pk5 (D282AP)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- C-LINE PRODUCTS Insert, Lsr/Ij, 4X3, We, 60 5PK (CLI92443)
- Nmc Identification Labels