Shop All Facility Signs
Nmc
Danger Keep Open Flames Away Sign, D57RB
Mfr # D57RB
Zoro # G9426650
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Legend KEEP OPEN FLAMES AWAY
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D57RB
- Zoro # G9426650
- UPC # 887481034058
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 14 in |
Details
Item | Danger Keep Open Flames Away Sign |
Header | DANGER |
Legend | KEEP OPEN FLAMES AWAY |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Danger Keep Open Flames Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Glycol Suppl2-1/2to3-7/8 In (4190-C)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH4X002500)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- NMC Electronic Cigarettes Permitted Window Sign, M958C (M958C)
- NMC People Working Above Sign, C579PB (C579PB)
- NMC Bend Knees While Lifting Sign, S43R (S43R)
- NMC Designated Smoking Area Sign, M701P (M701P)
- NMC Get The Safty Habit Be A Careful Worker, TS101RB (TS101RB)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361R (C361R)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Portrait (OS-NS-A-1014-V-11532)
- Nmc Facility Signs