Shop All Identification Labels
Nmc
Danger Hot Label, Pk5, GD51AP
Mfr # GD51AP
Zoro # G9425628
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Glow Polyester
- Legend HOT
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # GD51AP
- Zoro # G9425628
- UPC # 887481051734
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Header | DANGER |
Material | Glow Polyester |
Legend | HOT |
Item | Danger Hot Label,PK5 |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor |
Description
Danger Hot Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- EDGE PR, Cut-Resistant Gloves, L (48-711)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC General Warning Hazard Iso Label, Pk10 (ISO236AP)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- STRANCO Inspection Label, English, Quality, PK350, TC-10943 (TC-10943)
- Nmc Identification Labels