Shop All Safety Tags & Identification
Nmc
Danger High Voltage Underground Sign
Mfr # D291R
Zoro # G9425451
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # D291R
- Zoro # G9425451
- UPC # 887481025025
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger High Voltage Underground Sign |
Header | DANGER |
Legend | HIGH VOLTAGE UNDERGROUND |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Underground Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Vertical Lifeline, 150 ft., White (V84084150)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, XL, 12PK (33-GT125/XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- NMC Danger High Voltage Inside Sign (D290R)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- NMC Danger High Voltage Keep Off Sign (D551RB)
- NMC Fuel Oil 3 Dot Placard Sign (DL100TB)
- NMC Danger Locked Out Do Not Remove Tag, Pk25 (LOTAG35ST)
- NMC Dot Placard Sign, 1263 3, Pk10 (DL138BTB10)
- NMC Flammable 3 Dot Placard Sign, Pk100 (DL158TB100)
- Nmc Safety Tags & Identification