Shop All Safety Tags & Identification
Nmc
Danger High Voltage Turn Power Off Sign
Mfr # D555RB
Zoro # G9425381
original price:
$9.86
10% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D555RB
- Zoro # G9425381
- UPC # 88748103329
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Turn Power Off Sign |
Header | DANGER |
Legend | HIGH VOLTAGE TURN POWER OFF.. |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Turn Power Off Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- CORTINA SAFETY PRODUCTS Item, 0.2H, 10.5W, 03-550-MW (03-550-MW)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- NMC Electrical Marker, 230 Volts, Pk25 (JL22040O)
- NMC Danger High Voltage Keep Out Sign (D139R)
- NMC Danger High Voltage Sign (D617RB)
- NMC Danger High Voltage Underground Sign (D291R)
- NMC Danger High Voltage Keep Away Sign (D443A)
- NMC Do Not Start Tag, Pk25 (RPT23G)
- NMC Danger High Voltage Sign (D49AB)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- Nmc Lockout Tagout