Shop All Safety Tags & Identification
Nmc
Danger High Voltage Turn Power Off Sign
Mfr # D555PB
Zoro # G9425460
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Height 10 in
- Width 14 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # D555PB
- Zoro # G9425460
- UPC # 88748103328
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Turn Power Off Sign |
Header | DANGER |
Legend | HIGH VOLTAGE TURN POWER OFF.. |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Turn Power Off Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TOUGHBUILT FoamFit™ Rocker Knee Pads (TB-KP-201R)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- NMC Danger High Voltage Overhead Sign (D553PB)
- NMC Danger High Voltage Sign (D549PB)
- NMC Radioactive 7 Dot Placard Sign, Pk10 (DL16TB10)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- NMC Right-To-Know Tag, Pk25 (RPT77G)
- 3M Lockout System, 1 in Spacing (PS-1018)
- Nmc Safety Tags & Identification