Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # DGA10R
Zoro # G9425031
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Rigid Plastic
- Header DANGER
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DGA10R
- Zoro # G9425031
- UPC # 887481038698
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Danger High Voltage Sign |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material | Rigid Plastic |
Legend | HIGH VOLTAGE |
Header | DANGER |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- WERMA Wall Mount Bracket (96000014)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2961HS)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- NMC Danger High Voltage Sign (D617RB)
- NMC Large Format Danger High Voltage Overhead Sign (D553RD)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank (DL67BTB)
- NMC Do Not Operate Equip Tag-Out, 6X3, Pk10 (LR302)
- NMC Large Format Danger High Voltage Sign (D49RC)
- NMC Danger Do Not Operate This Lock/Tag May Only Be Removed By Tag, Pk25 (LLT2)
- Nmc Safety Tags & Identification