Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # DGA10P
Zoro # G9425068
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend HIGH VOLTAGE
- Material Pressure Sensitive Vinyl
- Height 10 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA10P
- Zoro # G9425068
- UPC # 887481038674
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Danger High Voltage Sign |
Header | DANGER |
Legend | HIGH VOLTAGE |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X10GY)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- NMC Danger Confined Space Sign - Bilingual, ESD671AB (ESD671AB)
- NMC Placard Sign, Oxidizer, 5.1 Blank (DL14BTB)
- NMC Ip Lockout Tag, Pk25 (IPT327837)
- NMC Danger High Voltage Keep Out Sign - Bilingual (ESD139AB)
- NMC Spontaneously Combustible 4 Dot Placard Sign (DL48TB)
- NMC Danger Equipment Locked Out Tag, Pk10 (JMTAG1)
- NMC Danger Do Not Start Bilingual Tag, Pk25 (RPT103)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26G)
- Nmc Safety Tags & Identification