Shop All Safety Tags & Identification
Nmc
Danger High Voltage Sign
Mfr # D617RB
Zoro # G9424891
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D617RB
- Zoro # G9424891
- UPC # 887481035383
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Sign |
Header | DANGER |
Legend | THIS ENCLOSURE CONTAINS HIGH.. |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 60" L x 9/16" Thick (GJO70364)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- NMC Danger High Voltage Underground Sign (D291R)
- NMC Danger High Voltage Keep Off Sign (D551RB)
- NMC Danger High Voltage Keep Out Sign (D139R)
- NMC Danger High Voltage Overhead Sign (D553RB)
- NMC Danger High Voltage Sign (D444A)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- NMC Explosives 1.2B 1 Dot Placard Sign (DL90TB)
- Nmc Safety Tags & Identification