Shop All Safety Tags & Identification
Nmc
Danger High Voltage Overhead Sign
Mfr # D553PB
Zoro # G9424751
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Material Pressure Sensitive Vinyl
- Height 10 in
- Width 14 in
- Indoor/Outdoor Usage Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D553PB
- Zoro # G9424751
- UPC # 88748103320
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Overhead Sign |
Header | DANGER |
Legend | HIGH VOLTAGE OVERHEAD |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Overhead Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, L, 3ZL55, PR (60VY37)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (132-BLA5)
- NMC Do Not Climb Over This Enclo.. Sign (D498PB)
- NMC Danger High Voltage Sign (D549PB)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10 (DL73BTB10)
- NMC Hazardous Waste Material Sto.. Sign (C508RB)
- NMC Danger Do Not Operate This Lock/Tag May Only Be Removed By Tag, Pk25 (LLT1)
- NMC High Voltage Keep Away Sign (W139EB)
- Nmc Safety Tags & Identification