Shop All Safety Tags & Identification
Nmc
Danger High Voltage Overhead Sign
Mfr # D553AB
Zoro # G9424727
original price:
$20.93
12% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Aluminum
- Height 10 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D553AB
- Zoro # G9424727
- UPC # 88748103317
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Overhead Sign |
Header | DANGER |
Legend | HIGH VOLTAGE OVERHEAD |
Material | Aluminum |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 150°F |
Description
Danger High Voltage Overhead Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8685600)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, XL (DX1040)
- WEST CHESTER PROTECTIVE GEAR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, L, 12PK (4060/L)
- NMC Danger High Voltage Above Sign - Bilingual (D550A)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647A)
- NMC Danger Do Not Remove This Tag, Pk25 (RPT66)
- NMC Electrical Lockout Starter Kit (SKEB)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100 (DL14TB100)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36G)
- Nmc Lockout Tagout