Shop All Safety Tags & Identification
Nmc
Danger High Voltage Keep Out Sign
Mfr # D139R
Zoro # G9424663
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Header DANGER
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D139R
- Zoro # G9424663
- UPC # 887481021799
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger High Voltage Keep Out Sign |
Material | Rigid Plastic |
Legend | HIGH VOLTAGE KEEP OUT |
Header | DANGER |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Danger High Voltage Keep Out Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (96715M)
- CHILL-ITS BY ERGODYNE 2XL/3XL Black Lightweight Phase Change Cooling Vest Only (6255)
- KIDDE Fire Alarm Pull Station, Red, 3-5/8" D (K-278B-1110)
- NMC Danger High Voltage Keep Off Sign (D551RB)
- NMC Danger High Voltage Turn Power Off Sign (D555RB)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- NMC Danger Do Not Operate Tag, Pk10 (LOTAG40)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- NMC Danger High Voltage Sign - Bilingual (GESD105RB)
- NMC Danger Do Not Start This Bilingual Tag, Pk10 (SPLOTAG15)
- Nmc Lockout Tagout