Shop All Safety Tags & Identification
Nmc
Danger High Voltage Keep Off Sign
Mfr # D551RB
Zoro # G9424517
original price:
$9.86
10% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D551RB
- Zoro # G9424517
- UPC # 88748103312
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Danger High Voltage Keep Off Sign |
Header | DANGER |
Legend | HIGH VOLTAGE KEEP OFF |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Keep Off Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x30", Black (EGO11092)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- NMC Danger High Voltage Keep Out Sign (D139R)
- NMC Danger High Voltage Within Keep Out Sign (D556RB)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- NMC Danger High Voltage (DGA87A)
- NMC Danger Do Not Operate Equipment Tag-Out Tag, Pk25 (LOTAG13-25)
- NMC Dot Placard Sign, 1824 8, Pk50 (DL147BTB50)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid (DL146BTB)
- Nmc Safety Tags & Identification