Shop All Safety Tags & Identification
Nmc
Danger High Voltage Inside Sign
Mfr # D290R
Zoro # G9424377
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Header DANGER
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D290R
- Zoro # G9424377
- UPC # 88748102498
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger High Voltage Inside Sign |
Material | Rigid Plastic |
Legend | HIGH VOLTAGE INSIDE |
Indoor/Outdoor Usage | Indoor/Outdoor |
Header | DANGER |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Inside Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- NMC Vehicle Hang Tag Handicapped Tag, Pk5 (VHT1)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Large (Size 9), 1 Pair (11-751 VEND)
- KISHIGO 3XL, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-3X)
- NMC Danger High Voltage Underground Sign (D291R)
- NMC Danger High Voltage Within Keep Out Sign (D556RB)
- NMC Danger High Voltage Turn Power Off Sign (D555RB)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- NMC Danger Signed By___ Date___ Tag, Pk25 (RPT30C)
- NMC Danger Electrical Lockout Type Class A & Class B Tag, Pk10 (JMTAG3)
- NMC Danger High Voltage Sign (D49A)
- Nmc Safety Tags & Identification