Shop All Safety Tags & Identification
Nmc
Danger High Voltage Above Sign - Bilingual
Mfr # D550A
Zoro # G9424158
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Material Aluminum
- Height 7 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Operating Temp. Range Up to 150°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D550A
- Zoro # G9424158
- UPC # 88748103306
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 7 in |
Width | 10 in |
Details
Item | Danger High Voltage Above Sign,Bilingual |
Header | DANGER |
Legend | HIGH VOLTAGE ABOVE |
Material | Aluminum |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | Up to 150°F |
Features | Good Chemical Resistance |
Description
Danger High Voltage Above Sign,Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647A)
- NMC Danger High Voltage Sign (DGA10RB)
- NMC Caution Bilingual Tag, Pk25 (RPT97)
- NMC Lock-Out Tag-Out Center (LOTO4)
- NMC Large Format Danger High Voltage Sign (D49AD)
- BRADY Tag, Rectangle, Green, 5" H, 3" W, PK25 (56939-PK)
- Nmc Safety Tags & Identification