Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazard Equipment Sign, D268RB
Mfr # D268RB
Zoro # G0296430
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D268RB
- Zoro # G0296430
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Hazard Equipment Sign |
Header | DANGER |
Legend | ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY |
Sign Material | Rigid Plastic |
Description
Danger Hazard Equipment Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- DUNLOP Size 4 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- NMC Danger Hazard Equipment Sign, D268PB (D268PB)
- NMC Danger Hazard Equipment Sign, D268R (D268R)
- NMC Danger Hazard Equipment Sign, D268A (D268A)
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- NMC Asbestos May Cause Cancer Causes…, SPD22RB (SPD22RB)
- NMC Inorganic Arsenic May Cause, SPD32RC (SPD32RC)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Acid, Landscape (OS-DS-P-710-L-19264)
- Nmc Chemical, Gas & Hazardous Material Signs