Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazard Equipment Sign, D268P
Mfr # D268P
Zoro # G0296525
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D268P
- Zoro # G0296525
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Hazard Equipment Sign |
Header | DANGER |
Legend | ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY |
Sign Material | Pressure Sensitive Vinyl |
Description
Danger Hazard Equipment Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE MAT, 117 HERITAGE 3X10 GRAY (117S0310GY)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (BHG2-04-L)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- NMC Danger Hazard Equipment Sign, D268R (D268R)
- NMC Danger Hazard Equipment Sign, D268A (D268A)
- NMC Danger Hazard Equipment Sign, D268PB (D268PB)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32PC (ESD32PC)
- NMC Danger Buried Gas Line Sign, D234RB (D234RB)
- NMC Explosives Keep Out Sign, D436P (D436P)
- Nmc Chemical, Gas & Hazardous Material Signs