Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Danger Hazard Equipment Sign, D268A
Mfr # D268A
Zoro # G0296464
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D268A
- Zoro # G0296464
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Hazard Equipment Sign |
Header | DANGER |
Legend | ELECTRICAL HAZARD AUTHORIZED PERSONNEL ONLY |
Sign Material | Aluminum |
Description
Danger Hazard Equipment Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- CONDOR U-Block Vest, Class2 Orange/Red, M (53YL09)
- NMC Danger Hazard Equipment Sign, D268PB (D268PB)
- NMC Danger Hazard Equipment Sign, D268R (D268R)
- NMC Danger Hazard Equipment Sign, D268RB (D268RB)
- NMC Danger Lead Work Area Sign, D26PD (D26PD)
- NMC Danger Flammable Gas Sign, D276R (D276R)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Flammable Material No Smoking Or Open Flames, Landscape (OS-DS-A-1014-L-19370)
- Nmc Signs